L. H. Dottie SC300R Rigid Strut Clamp ,3 INCH | Graybar Store
     
L. H. Dottie - Rigid Strut Clamp ,3 INCH - SC300R
+ / - Hover over image to Zoom
Other Views

    Rigid Strut Clamp ,3 INCH

    Manufacturer: L. H. Dottie
    Manufacturer #: SC300R
    SKU: 25678888
    $3.74
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Size:For 3 in. Rigid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SC300R
    • Size For 3 in. Rigid
    • Application Electrical
    • Type Strut Clamp
    • UNSPSC 31162310
    • Color / Finish Electrogalvanized
    • Materials Steel
    • ECCN EAR99
    Product Overview:
    Dottie L H Company SC300R PC 5391 RIGID Strut Clamp, Size: 3 IN, ASTM A366 12 GA Steel, Electrogalvanized
    Features: Included with a Keps Nut and Hex Bolt, Available in Stainless Steel (Type 304 or 316)