L. H. Dottie SC250R Rigid Strut Clamp, 2 1/2 INCH | Graybar Store
     
L. H. Dottie - Rigid Strut Clamp, 2 1/2 INCH - SC250R
+ / - Hover over image to Zoom
Other Views

    Rigid Strut Clamp, 2 1/2 INCH

    Manufacturer: L. H. Dottie
    Manufacturer #: SC250R
    SKU: 25678887
    $278.42
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Electro Galvanized Finish
    Size:For 2-1/2 in. Rigid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SC250R
    • Size For 2-1/2 in. Rigid
    • Application Electrical
    • Type Strut Clamp
    • UNSPSC 31162310
    • Color / Finish Electro Galvanized Finish
    • ECCN EAR99
    Product Overview:
    Dottie L H Company SC250R PC 5391 RIGID Strut Clamp, Size: 2-1/2 IN, ASTM A366 12 GA Steel, Electrogalvanized
    Features: Included with a Keps Nut and Hex Bolt, Available in Stainless Steel (Type 304 or 316)