L. H. Dottie SC150R Rigid Strut SLCAMP, 1 1/2 INCH | Graybar Store
     
L. H. Dottie - Rigid Strut SLCAMP, 1 1/2 INCH - SC150R
+ / - Hover over image to Zoom
Other Views

    Rigid Strut SLCAMP, 1 1/2 INCH

    Manufacturer: L. H. Dottie
    Manufacturer #: SC150R
    SKU: 25681420
    $1.68
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Size:For 1 1/2 in. Rigid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SC150R
    • Size For 1 1/2 in. Rigid
    • Application Electrical
    • Type Strut Clamp
    • UNSPSC 31162310
    • Color / Finish Electrogalvanized
    • Materials Steel
    • ECCN EAR99
    Product Overview:
    Dottie L H Company SC150R PC 5391 RIGID Strut Clamp, Size: 1-1/2 IN, ASTM A366 12 GA Steel, Electrogalvanized
    Features: Included with a Keps Nut and Hex Bolt, Available in Stainless Steel (Type 304 or 316)