Surecall SC-WS-3 Coax Adapters, Splices and Splitters, N-Type, Female, 3-Port | Graybar Store
     
Surecall - Coax Adapters, Splices and Splitters, N-Type, Female, 3-Port - SC-WS-3
+ / - Hover over image to Zoom
Other Views

    Coax Adapters, Splices and Splitters, N-Type, Female, 3-Port

    Manufacturer: Surecall
    Manufacturer #: SC-WS-3
    SKU: 25850066
    $62.34
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:N-Type
    Gender:Female
    No. of Splits:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Surecall
    • Manufacturer # SC-WS-3
    • Gender Female
    • No. of Splits 3
    • Adapter Type N-Type
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    N-Type, Female, 3-Port
    Y