Allen Tel GBSC-6MM-AQUA Loaded Mounting Panel MM-SC, Aqua | Graybar Store
     
Allen Tel - Loaded Mounting Panel MM-SC, Aqua - GBSC-6MM-AQUA
+ / - Hover over image to Zoom
Other Views

    Loaded Mounting Panel MM-SC, Aqua

    Manufacturer: Allen Tel
    Manufacturer #: GBSC-6MM-AQUA
    SKU: 25871849
    $46.93
    Checking Pricing
         
    Adapter Type:SC Duplex
    No. of Adapters:6
    Fiber Category:Multimode
    Fiber Count:6
    Insert Material:Phosphor Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBSC-6MM-AQUA
    • UNSPSC 43223326
    • Adapter Type SC Duplex
    • Fiber Category Multimode
    • Fiber Count 6
    Product Overview:
    Aqua SC multimode loaded mounting panel, 6 pack (6-fibers)
    • Snap-in adapter panels are interchangeable between rack and wall mount cabinets
    • Multimode SC sleeves are made from Phosphorous Bronze
    • Every fiber coupler includes an individual dust cover