Thomas and Betts 82C-1G-3/4 SC 82C1G3/4 5-SQUARE SINGLE GANG RI | Graybar Store
     
Thomas and Betts - SC 82C1G3/4 5-SQUARE SINGLE GANG RI - 82C-1G-3/4
+ / - Hover over image to Zoom
Other Views

    SC 82C1G3/4 5-SQUARE SINGLE GANG RI

    Manufacturer: Thomas and Betts
    Manufacturer #: 82C-1G-3/4
    SKU: 25646645
    $5.88
    Checking Pricing
         
    Opening:(1) Device
    Raised (Inches):3/4
    Box Style:5 in. Square
    Capacity (Cubic Inch):5.3 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82C-1G-3/4
    • UNSPSC 39121320
    • Box Style 5 in. Square
    • Capacity (Cubic Inch) 5.3 cu. in.
    Product Overview:
    Single Gang Device Extension Ring, 5.3 Cubic Inches, 5 Inches Square x 3/4 Inch Raised, Pre-Galvanized Steel