AFC Cable Systems SC-75 Set-Screw Connector, Steel, EMT/Rigid/IMC Conduit, 3/4 in. | Graybar Store
     
AFC Cable Systems - Set-Screw Connector, Steel, EMT/Rigid/IMC Conduit, 3/4 in. - SC-75
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Steel, EMT/Rigid/IMC Conduit, 3/4 in.

    Manufacturer: AFC Cable Systems
    Manufacturer #: SC-75
    SKU: 25075810
    $0.00
    Checking Pricing
         
    Additional Features:UL Listed for use with EMT/IMC/Rigid conduit sizes 2-1/2 in. -4 in.
    Size:3/4 in.
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # SC-75
    • Color Silver
    • Size 3/4 in.
    • Type Set Screw Connector
    • UNSPSC 39131707
    • Additional Features UL Listed for use with EMT/IMC/Rigid conduit sizes 2-1/2 in. -4 in.
    • Connection Type Set-Screw
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SC75 3/4 SET SCREW CONNECTOR 25/CTN UL Listed "concrete tight when taped" Durable one piece assembly. Uninsulated throat.