Lutron SC-1-TC Wallplate, Standard, 1 Gang, (1) Dimmer/Switch, Terracotta | Graybar Store
     
Lutron - Wallplate, Standard, 1 Gang, (1) Dimmer/Switch, Terracotta - SC-1-TC
+ / - Hover over image to Zoom
Other Views

    Wallplate, Standard, 1 Gang, (1) Dimmer/Switch, Terracotta

    Manufacturer: Lutron
    Manufacturer #: SC-1-TC
    SKU: 99653591
    $10.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Gangs:1-Gang
    Opening:(1) Dimmer/Switch
    Color:Terracotta
    Additional Features:All Lutron® Wallplates Are Screwless, Seamless and Have No Visible Hardware
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SC-1-TC
    • Color Terracotta
    • UNSPSC 39121704
    • Additional Features All Lutron® Wallplates Are Screwless, Seamless and Have No Visible Hardware
    • No. of Gangs 1-Gang
    • Opening (1) Dimmer/Switch
    • Wall Plate Size Standard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-Gang Wallplate (Satin)
    Can be used in conjunction with the following dimmer(s) and switch(es): Maestro®, Maestro IR®, Maestro Wireless®, PicoTM wireless control, Spacer System®, Diva®, Lyneo®Lx, Skylark®, Skylark ContourTM;All Lutron® wallplates are screwless, seamless and have no visible hardware;the front plate securely snaps into the alignment adapter plate;Full line of wiring devices in designer style opening;Customize your designer wallplate with engraving, contact customer service to get started at 1.888.LUTRON1Designer wallplates use standard ganging;Requires fins to be removed from dimmers for proper spacing