Lutron SC-1-SW Claro Wallplate, 1-Gang, Satin Finish, Snow | Graybar Store
     
Lutron - Claro Wallplate, 1-Gang, Satin Finish, Snow - SC-1-SW
+ / - Hover over image to Zoom
Other Views

    Claro Wallplate, 1-Gang, Satin Finish, Snow

    Manufacturer: Lutron
    Manufacturer #: SC-1-SW
    SKU: 99653768
    $10.77
    Checking Pricing
         
    Color:Snow
    No. of Gangs:1-Gang
    Orientation:Vertical
    Standard:NOM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SC-1-SW
    • Color Snow
    • UNSPSC 39121704
    • Materials Plastic
    • No. of Gangs 1-Gang
    • Orientation Vertical
    • Standard NOM
    • SKU Spec Sheet
      SC-1-SW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Claro Wallplate, Satin Finish, Single-gang in snow
    Claro Wallplate, Satin Finish, Single-gang in snow