Sensor Switch SBOR 10 ODP WH 3V Motion Sensor, CFL, Incandescent, LED,White | Graybar Store
     
Sensor Switch - Motion Sensor, CFL, Incandescent, LED,White - SBOR 10 ODP WH 3V
+ / - Hover over image to Zoom
Other Views

    Motion Sensor, CFL, Incandescent, LED,White

    Manufacturer: Sensor Switch
    Manufacturer #: SBOR 10 ODP WH 3V
    SKU: 25815560
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Color:White
    Wattage:1000 at 208 V ac W, 1200 at 240 V ac W, 1200 at 277 V ac W, 1500 at 347 V ac W, 2160 at 480 V ac W, 800 at 120 V ac W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # SBOR 10 ODP WH 3V
    • Housing Color White
    • UNSPSC 39122236
    • Lamp Type CFL, Incandescent, LED
    • Wattage 1000 at 208 V ac W, 1200 at 240 V ac W, 1200 at 277 V ac W, 1500 at 347 V ac W, 2160 at 480 V ac W, 800 at 120 V ac W
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SBOR Series Outdoor Pole High Mount
    100% Digital PIR Detection, Excellent RF Immunity;Up to 45 ft Mounting;IP66 Rated for Outdoor Applications;Self-Contained Relay, No Power Pack Needed;No Minimum Load Requirements;Compatible w/ LEDs, Electronic & Magnetic Ballasts, CFLs, & Incandescents;Interchangeable Hot & Load Wires- Impossible to Wire Backwards;Adjustable Time Delays, Max/Min Dim Levels, & Ramp Rates;Programming Button Accessible without Opening Sensor or Removing Gaskets;No Field Calibration or Sensitivity Adjustments Required;Non-Volatile Settings Memory;Convenient Test Mode;Tested to NEMA WD 7-2011