Lithonia Lighting SBL4 LP840 Contractor Select Wraparound Fixture, SB Series, LED, 120/277V, 4 ft. L, 3994 Lumens, 4000K | Graybar Store
     
Lithonia Lighting - Contractor Select Wraparound Fixture, SB Series, LED, 120/277V, 4 ft. L, 3994 Lumens, 4000K - SBL4 LP840
+ / - Hover over image to Zoom
Other Views

    Contractor Select Wraparound Fixture, SB Series, LED, 120/277V, 4 ft. L, 3994 Lumens, 4000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: SBL4 LP840
    SKU: 25705096
    $155.01
    Checking Pricing
    Items sold in feet or each.
         
    Lamp Watts:32
    Input Voltage:120/277
    Lumens:3994
    Color:White
    Alternate Manufacturer Part No.:230WEC
    Brand or Series:SB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # SBL4 LP840
    • Color White
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 230WEC
    • Brand or Series SB
    • Input Voltage 120/277
    • Lamp Type LED
    • Lamp Watts 32
    • Lumens 3994
    • Voltage 120/277
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square-basket LED 4 ft. LED wraparound 120/277V, 3994 lumens, 4000K color temperature ideal for use in small office lighting applications.
    SB LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. Ideal for closets, storage rooms and offices.