B-Line (Eaton) SB87019SX1FB RCM+™ High Density Cable Manager, Horizontal | Graybar Store
     
B-Line (Eaton) - RCM+™ High Density Cable Manager, Horizontal - SB87019SX1FB
+ / - Hover over image to Zoom
Other Views

    RCM+™ High Density Cable Manager, Horizontal

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB87019SX1FB
    SKU: 25440231
    $97.85
    Checking Pricing
         
    Additional Features:Snap-On Removable Hinged Door Opens Fast 180 Deg
    Color:Flat Black
    Rack Units:1
    Standard:UL
    Width (Inches):19 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB87019SX1FB
    • Color Flat Black
    • Application Relay Rack Accessories,RCM+
    • Mounting Style Rack
    • Type Horizontal, Plastic Finger Style, Single Sided, Extended Depth
    • Rack Units 1
    • UNSPSC 43223305
    • Additional Features Snap-On Removable Hinged Door Opens Fast 180 Deg
    • Brand Comm/Data
    • Materials ASTM A569 14 Gauge Steel Frame, UL 94V-0 Black Plastic Components
    • Width (Inches) 19 In
    • Includes #12-24 Mounting Hardware
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RCM+ horizontal cable manager, extended fingers, 19-in. rackmount, 1 rmu, flat b