B-Line (Eaton) SB86483D084FB RCM+™ Dual Density Cable Manager, Vertical, Snap-On Hinge, | Graybar Store
     
B-Line (Eaton) - RCM+™ Dual Density Cable Manager, Vertical, Snap-On Hinge, - SB86483D084FB
+ / - Hover over image to Zoom
Other Views

    RCM+™ Dual Density Cable Manager, Vertical, Snap-On Hinge,

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB86483D084FB
    SKU: 25034854
    $782.69
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:2-Piece Doors With Snap On Hinges, Open Back Design
    Color:Flat Black
    Depth:17.75 in.
    Standard:UL
    Width:3.625 in.
    Height:84 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB86483D084FB
    • Color Flat Black
    • Application Relay Rack Accessories,RCM+
    • Mounting Style Rack Mount
    • Type Dual Density Style, Vertical, Double Sided
    • UNSPSC 43223305
    • Additional Features 2-Piece Doors With Snap On Hinges, Open Back Design
    • Depth 17.75 in.
    • Height 84 in.
    • Materials Aluminum Frame, UL 94V-0 Black Plastic Components
    • Width 3.625 in.
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RCM+ vertical cable manager, dual density, 3-in.w x 84-in.h, flat black