B-Line (Eaton) SB860812D084FB RCM+™ High Density Cable Manager, Dual-Sided | Graybar Store
     
B-Line (Eaton) - RCM+™ High Density Cable Manager, Dual-Sided - SB860812D084FB
+ / - Hover over image to Zoom
Other Views

    RCM+™ High Density Cable Manager, Dual-Sided

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB860812D084FB
    SKU: 25034945
    $1,265.63
    Checking Pricing
         
    Additional Features:2-Piece Doors With Snap On Hinges, Open Back Design
    Depth:18.625 in.
    Standard:UL
    Product Includes:(2) Vertical Cabling Sections, (4) Doors, (6) Gates, (50) Push-In Fasteners, (12) Cabl
    Width:12 in.
    Height:84 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB860812D084FB
    • Application Relay Rack Accessories,RCM+
    • Mounting Style Rack Mount
    • Type High Density Plastic Finger Style, Vertical, Double Sided
    • UNSPSC 43223305
    • Additional Features 2-Piece Doors With Snap On Hinges, Open Back Design
    • Depth 18.625 in.
    • Height 84 in.
    • Materials Aluminum Frame, UL 94V-0 Black Plastic Components
    • Product Includes (2) Vertical Cabling Sections, (4) Doors, (6) Gates, (50) Push-In Fasteners, (12) Cabl
    • Width 12 in.
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RCM+ vertical cable manager, dual sided high density, 12-in.w x 84-in.h, flat bl