B-Line (Eaton) SB860810D084FB RCM+™ High Density Cable Manager, Dual-Sided, Black | Graybar Store
     
B-Line (Eaton) - RCM+™ High Density Cable Manager, Dual-Sided, Black - SB860810D084FB
+ / - Hover over image to Zoom
Other Views

    RCM+™ High Density Cable Manager, Dual-Sided, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB860810D084FB
    SKU: 25034768
    $869.28
    Checking Pricing
         
    Additional Features:2-Piece Doors With Snap On Hinges, Open Back Design
    Color:Flat Black
    Depth:18-5/8 In
    Height (Inches):84 In
    Standard:UL
    Width (Inches):10 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB860810D084FB
    • Color Flat Black
    • Application Routing High Density Cabling Between Racks
    • Mounting Style Rack
    • Type High Density Plastic Finger Style, Vertical, Double Sided
    • UNSPSC 43223305
    • Additional Features 2-Piece Doors With Snap On Hinges, Open Back Design
    • Brand Comm/Data
    • Depth 18-5/8 In
    • Height (Inches) 84 In
    • Materials Aluminum Frame, UL 94V-0 Black Plastic Components
    • Width (Inches) 10 In
    • Includes (2) Vertical Cabling Sections, (4) Doors, (6) Gates, (50) Push-In Fasteners, (12) Cabl
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RCM+ vertical cable manager, dual sided high density, 10-in.w x 84-in.h, flat bl