B-Line (Eaton) SB85223084FB Seismic Relay Rack, Two-Post, Steel, Black, 84 H x 23in. W | Graybar Store
     
B-Line (Eaton) - Seismic Relay Rack, Two-Post, Steel, Black, 84 H x 23in. W - SB85223084FB
+ / - Hover over image to Zoom
Other Views

    Seismic Relay Rack, Two-Post, Steel, Black, 84 H x 23in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB85223084FB
    SKU: 25649964
    $2,232.16
    Checking Pricing
         
    Additional Features:Load Rating 900 Lb, 45 Rack Mounting Units, Weight 137 Lb
    Color:Flat Black
    Depth:15 in.
    Height:84 in.
    Width:28.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB85223084FB
    • Color Flat Black
    • Application Relay Racks
    • Mounting Style Panel Mount
    • Type 2-Post, Seismic Zone 4
    • UNSPSC 43223308
    • Additional Features Load Rating 900 Lb, 45 Rack Mounting Units, Weight 137 Lb
    • Depth 15 in.
    • Height 84 in.
    • Materials Tubular Steel Frame
    • Width 28.75 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TWO-POST SEISMIC RACK, 23-IN. RACK WIDTH, 84-IN. HEIGHT, FLAT BLACK