B-Line (Eaton) SB745S1919SFB Solid Shelf, Steel, Low Profile, Solid, Black | Graybar Store
     
B-Line (Eaton) - Solid Shelf, Steel, Low Profile, Solid, Black - SB745S1919SFB
+ / - Hover over image to Zoom
Other Views

    Solid Shelf, Steel, Low Profile, Solid, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB745S1919SFB
    SKU: 25121974
    $141.66
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Material:14 Gauge ASTM 569 Steel
    Standard:UL 1863
    Height:3.42 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB745S1919SFB
    • Color Black
    • Application To Center Mount Networking/Other Equipment
    • Mounting Style Rack Mount
    • Type Low-Profile, Solid
    • UNSPSC 43223308
    • Finish Flat Powder Coated Finish
    • Height 3.42 in.
    • Width 19 in.
    • Material 14 Gauge ASTM 569 Steel
    • Standard UL 1863
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LOW PROFILE SHELF, STEEL, SOLID, 19-IN. RACK WIDTH, 19-IN., FLAT BLACK