B-Line (Eaton) SB719192XLFB Interbay Cable Organizer, 19 in. Rack Width | Graybar Store
     
B-Line (Eaton) - Interbay Cable Organizer, 19 in. Rack Width - SB719192XLFB
+ / - Hover over image to Zoom
Other Views

    Interbay Cable Organizer, 19 in. Rack Width

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB719192XLFB
    SKU: 22047481
    $114.45
    Checking Pricing
         
    Additional Features:Horizontal, Includes #12-24 Mounting Hardware, Length 3-1/2 In
    Color:Flat Black
    Height (Inches):3 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB719192XLFB
    • Color Flat Black
    • Application Relay Rack Accessories,Cable Managment
    • Mounting Style Rack
    • Type Cable Management Panel
    • Additional Features Horizontal, Includes #12-24 Mounting Hardware, Length 3-1/2 In
    • Brand Comm/Data
    • Height (Inches) 3 In
    • Materials ASTM A569 Steel
    • Includes #12-24 Mounting Hardware
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Interbay cable organizer, 19-in. rack width, 3 1/2-in., 2 mounting spaces, flat black