B-Line (Eaton) SB58604BZ Mounting Screws, Black | Graybar Store
B-Line (Eaton) - Mounting Screws, Black - SB58604BZ
+ / - Hover over image to Zoom
Other Views

    Mounting Screws, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB58604BZ
    SKU: 25106666
    $21.26
    Checking Pricing
         
    Additional Features:Screw Size #12-24 X 5/8 In, Combination Head Design, Dog Point To Minimize Cross Threading, Standard Package 50
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB58604BZ
    • Color Black
    • Application Network Equipment Rack
    • Type Mounting Screw
    • UNSPSC 31161504
    • Additional Features Screw Size #12-24 X 5/8 In, Combination Head Design, Dog Point To Minimize Cross Threading, Standard Package 50
    • Brand Comm/Data
    • Materials SAE J429 Grade 5 Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    MOUNTING SCREWS, BLACK ZINC