B-Line (Eaton) SB57904 Ground Bar, Rack Width, Copper, 23 in. | Graybar Store
     
B-Line (Eaton) - Ground Bar, Rack Width, Copper, 23 in. - SB57904
+ / - Hover over image to Zoom
Other Views

    Ground Bar, Rack Width, Copper, 23 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB57904
    SKU: 98306545
    $93.07
    Checking Pricing
         
    Additional Features:3/16 x 3/4 in. Ground Bar, Splice Plate, (2) #12-24 x 3/4 in. Yellow Zinc Plated Screws and Washers
    Size:23-5/16 in. L
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB57904
    • Size 23-5/16 in. L
    • Application Relay Racks
    • Type Universal Ground Bar Kit
    • UNSPSC 39121613
    • Additional Features 3/16 x 3/4 in. Ground Bar, Splice Plate, (2) #12-24 x 3/4 in. Yellow Zinc Plated Screws and Washers
    • Brand Comm/Data
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GROUND BAR, 23-IN. RACK WIDTH, COPPER