B-Line (Eaton) SB576A03TG Adapter Plate, 5-3/16 in. H | Graybar Store
B-Line (Eaton) - Adapter Plate, 5-3/16 in. H - SB576A03TG
+ / - Hover over image to Zoom
Other Views

    Adapter Plate, 5-3/16 in. H

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB576A03TG
    SKU: 93162819
    $81.63
    Checking Pricing
         
    Additional Features:Includes (2) Plates and #12-24 Mounting Hardware, Weight 1.1 Lb
    Color:Telco Grey
    Height:5.1875 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB576A03TG
    • Color Telco Grey
    • Application Relay Racks
    • Type Adapter Plate
    • UNSPSC 43223308
    • Additional Features Includes (2) Plates and #12-24 Mounting Hardware, Weight 1.1 Lb
    • Height 5.1875 in.
    • Materials 11 Gauge ASTM A36 Structural Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ADAPTER PLATE, 5 3/16-IN. OVERALL HEIGHT, 3 MTG SPACES, TELCO GRAY