B-Line (Eaton) SB57166S084FB Vertical Cabling Section, Single, 84 in. | Graybar Store
     
B-Line (Eaton) - Vertical Cabling Section, Single, 84 in. - SB57166S084FB
+ / - Hover over image to Zoom
Other Views

    Vertical Cabling Section, Single, 84 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB57166S084FB
    SKU: 97184488
    $534.20
    Checking Pricing
         
    Additional Features:Removable Plastic Gate Style
    Color:Flat Black
    Depth:6.375 in.
    Height (Inches):84 in.
    Width (Inches):6
    Product Includes:1/2 In-13 Mounting Hardware
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB57166S084FB
    • Color Flat Black
    • Application Relay Rack Accessories,Cable Managment
    • Mounting Style Rack Mount
    • Type Vertical Cabling Section, Dual Hinge, Single Sided
    • UNSPSC 43223305
    • Additional Features Removable Plastic Gate Style
    • Depth 6.375 in.
    • Height (Inches) 84 in.
    • Materials 5052-H32 Aluminum
    • Product Includes 1/2 In-13 Mounting Hardware
    • Width (Inches) 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    vertical cabling section, single, 84-in. height, 6 3/8-in. depth, 6-in. width, f