B-Line (Eaton) SB57163D084FB Vertical Cabling Section, Double, 84 in. | Graybar Store
     
B-Line (Eaton) - Vertical Cabling Section, Double, 84 in. - SB57163D084FB
+ / - Hover over image to Zoom
Other Views

    Vertical Cabling Section, Double, 84 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB57163D084FB
    SKU: 22047440
    $579.32
    Checking Pricing
         
    Additional Features:Removable Plastic Gate Style
    Color:Flat Black
    Depth:12.75 in.
    Product Includes:1/2 In-13 Mounting Hardware
    Width:3.625 in.
    Height:84 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB57163D084FB
    • Color Flat Black
    • Application Relay Rack Accessories,Cable Managment
    • Mounting Style Rack Mount
    • Type Vertical Cabling Section, Dual Hinge, Double Sided
    • UNSPSC 43223305
    • Additional Features Removable Plastic Gate Style
    • Depth 12.75 in.
    • Height 84 in.
    • Materials 5052-H32 Aluminum
    • Product Includes 1/2 In-13 Mounting Hardware
    • Width 3.625 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vertical cabling section, double, 84-in. height, 12 3/4-in. depth, 3 5/8-in. wide