B-Line (Eaton) SB506084XUFB Relay Rack, Two-Post, Steel, Universal, 19 x 84 in. | Graybar Store
     
B-Line (Eaton) - Relay Rack, Two-Post, Steel, Universal, 19 x 84 in. - SB506084XUFB
+ / - Hover over image to Zoom
Other Views

    Relay Rack, Two-Post, Steel, Universal, 19 x 84 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB506084XUFB
    SKU: 25108989
    $710.30
    Checking Pricing
         
    Color:Flat Black
    Depth (Inches):15 in.
    Height (Inches):84 in.
    Material:11 Gauge ASTM A570 Structural Steel Upright, ASTM A36 Structural Steel Angles
    Standard:UL
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB506084XUFB
    • Color Flat Black
    • Application RELAY RACKS,STEEL SELF SUPT. RELAY RK
    • Mounting Style Panel Mount
    • Type 2-Post
    • UNSPSC 43223308
    • Brand Comm/Data
    • Depth (Inches) 15 in.
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    • Material 11 Gauge ASTM A570 Structural Steel Upright, ASTM A36 Structural Steel Angles
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TWO-POST EQUIPMENT RACK, STEEL, 19-IN. RACK WIDTH, 84-IN. HEIGHT, UNIVERSAL SPAC
    #12-24 Mounting Holes, Double Sided Universal Mounting Spacing, Heavy Duty Welded Construction, Load Capacity 1200 Lb, Weight 82 Lb