RAB Lighting SB500W WHT SMART BOX | Graybar Store
RAB Lighting - WHT SMART BOX - SB500W
+ / - Hover over image to Zoom
Other Views

    WHT SMART BOX

    Manufacturer: RAB Lighting
    Manufacturer #: SB500W
    SKU: 95023069
    $66.21
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Installation Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SB500W
    • Color White
    • UNSPSC 39121500
    • Installation Type Wall Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SMART BOX 180 SENSOR 500W 120V WHITE