B-Line (Eaton) SB2135YZ Butt Splice Clamp Kit, 1-1/2 in. | Graybar Store
B-Line (Eaton) - Butt Splice Clamp Kit, 1-1/2 in. - SB2135YZ
+ / - Hover over image to Zoom
Other Views

    Butt Splice Clamp Kit, 1-1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB2135YZ
    SKU: 22047436
    Checking Pricing
    Color / Finish:YELLOW ZINC PLATED
    Length:4 In
    Material:ASTM A570 Structural Steel
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB2135YZ
    • Type Butt-Splice Clamp and Kit, Heavy Duty
    • UNSPSC 39131703
    • Color / Finish YELLOW ZINC PLATED
    • Length 4 In
    • Material ASTM A570 Structural Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heavy Duty Butt-Splice Clamp Kit, 1 1/2-In. Runway Height, Single Stringer, Yellow