B-Line (Eaton) SB212912YZ RunWay Drop-Out, 12 in. | Graybar Store
     
B-Line (Eaton) - RunWay Drop-Out, 12 in. - SB212912YZ
+ / - Hover over image to Zoom
Other Views

    RunWay Drop-Out, 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB212912YZ
    SKU: 95022056
    $71.44
    Checking Pricing
         
    Additional Features:4 In Cable Bend Radius, Weight 1.7 Lb
    Color / Finish:YELLOW ZINC PLATED
    Length:10 In
    Material:18 Gauge ASTM A569 Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB212912YZ
    • UNSPSC 39131703
    • Additional Features 4 In Cable Bend Radius, Weight 1.7 Lb
    • Color / Finish YELLOW ZINC PLATED
    • Length 10 In
    • Material 18 Gauge ASTM A569 Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Runway Drop-Out, 12-In. Runway Width, 10-In. Dropout Width, Yellow Zinc
    RUNWAY DROP-OUT, 12-IN. RUNWAY WIDTH, 10-IN. DROPOUT WIDTH, YELLOW ZINC