B-Line (Eaton) SB212909FB Runway Drop-Out, 9 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Runway Drop-Out, 9 in. - SB212909FB
+ / - Hover over image to Zoom
Other Views

    Runway Drop-Out, 9 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB212909FB
    SKU: 25250543
    $60.63
    Checking Pricing
         
    Color / Finish:FLAT BLACK
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB212909FB
    • UNSPSC 39131703
    • Color / Finish FLAT BLACK
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Runway Drop-Out, 9-In. Runway Width, 7-In. Dropout Width, Flat Black
    RUNWAY DROP-OUT, 9-IN. RUNWAY WIDTH, 7-IN. DROPOUT WIDTH, FLAT BLACK