B-Line (Eaton) SB2003BYZ J Clip Kit, 1-1/2 in. | Graybar Store
B-Line (Eaton) - J Clip Kit, 1-1/2 in. - SB2003BYZ
+ / - Hover over image to Zoom
Other Views

    J Clip Kit, 1-1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB2003BYZ
    SKU: 96094111
    $14.73
    Checking Pricing
         
    Color / Finish:YELLOW ZINC PLATED
    Material:ASTM A570 Structural Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB2003BYZ
    • Application CABLE RUNWAY ACCES.,CABLE RUNWAY FITTINGS
    • Type J-Clip Kit
    • UNSPSC 39131703
    • Color / Finish YELLOW ZINC PLATED
    • Material ASTM A570 Structural Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    J Clip Kit, 1 1/2-In. Runway Height, Use With 3/8-In. X 2-In. Bar, Yellow Zinc