NSI Industries SB1808 Crimp Sleeves, Copper, Easy-Twist, 18 to 8 AWG | Graybar Store
     
NSI Industries - Crimp Sleeves, Copper, Easy-Twist, 18 to 8 AWG - SB1808
+ / - Hover over image to Zoom
Other Views

    Crimp Sleeves, Copper, Easy-Twist, 18 to 8 AWG

    Manufacturer: NSI Industries
    Manufacturer #: SB1808
    SKU: 25701925
    $0.42
    Checking Pricing
         
    Quick Order:Y
    Color:Copper
    Wire Size:18 - 8 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # SB1808
    • Color Copper
    • UNSPSC 27121707
    • Materials Copper
    • Wire Size 18 - 8 AWG
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    18-8 AWG copper crimp sleeve wire connectors are strong wire connectors that are especially suited for branch circuitry as well as applications that are subject to vibration.100 Count