B-Line (Eaton) SB1724FB Tubular Stringer, 1-1/2 in. | Graybar Store
     
B-Line (Eaton) - Tubular Stringer, 1-1/2 in. - SB1724FB
+ / - Hover over image to Zoom
Other Views

    Tubular Stringer, 1-1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1724FB
    SKU: 99503539
    $237.55
    Checking Pricing
         
    Additional Features:Rung Size 1/2 In X 1 In, Thickness 11 Gauge, Weight 31.7 Lb
    Color / Finish:FLAT BLACK
    Length:119-1/2 in.
    Material:ASTM A513 Grade 1008 Steel Tube
    Height:1-1/2 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1724FB
    • UNSPSC 39131703
    • Additional Features Rung Size 1/2 In X 1 In, Thickness 11 Gauge, Weight 31.7 Lb
    • Color / Finish FLAT BLACK
    • Height 1-1/2 in.
    • Length 119-1/2 in.
    • Width 24 in.
    • Material ASTM A513 Grade 1008 Steel Tube
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tubular Stringer, 1 1/2-In., 24-In. Width, Flat Black
    TUBULAR STRINGER, 1 1/2-IN., 24-IN. WIDTH, FLAT BLACK