B-Line (Eaton) SB1302YZ Offset Cable Horn Stringer, 3/8 x 2 in. | Graybar Store
     
B-Line (Eaton) - Offset Cable Horn Stringer, 3/8 x 2 in. - SB1302YZ
+ / - Hover over image to Zoom
Other Views

    Offset Cable Horn Stringer, 3/8 x 2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1302YZ
    SKU: 25655486
    $18.23
    Checking Pricing
         
    Color / Finish:YELLOW ZINC PLATED
    Height (Inch):8 in.
    Length:1-5/8 in. L
    Material:ASTM A510 Steel Cable Horn, ASTM A607 Grade 50 Retainer Clip
    Width (Inches):1-13/16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1302YZ
    • Application CABLE RUNWAY ACCES.,CABLE RUNWAY FITTINGS
    • Type Offset Cable Horn
    • UNSPSC 39131703
    • Color / Finish YELLOW ZINC PLATED
    • Height (Inch) 8 in.
    • Length 1-5/8 in. L
    • Width (Inches) 1-13/16
    • Material ASTM A510 Steel Cable Horn, ASTM A607 Grade 50 Retainer Clip
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Offset Cable Horn, Stringer Mounted, 3/8-In. X 2-In. Stringers, Yellow Zinc