B-Line (Eaton) SB117ABZ Cable Retaining Post, Black, 1-1/2 in. | Graybar Store
     
B-Line (Eaton) - Cable Retaining Post, Black, 1-1/2 in. - SB117ABZ
+ / - Hover over image to Zoom
Other Views

    Cable Retaining Post, Black, 1-1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB117ABZ
    SKU: 25212129
    $29.76
    Checking Pricing
         
    Additional Features:Weight 0.35 Lb
    Color / Finish:BLACK ZINC CHROMATE
    Material:ASTM A569 and A513 steel
    Height:7 in.
    Width:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB117ABZ
    • UNSPSC 39131703
    • Additional Features Weight 0.35 Lb
    • Color / Finish BLACK ZINC CHROMATE
    • Height 7 in.
    • Width 1-1/2 in.
    • Material ASTM A569 and A513 steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Retaining Post, 7-In. Height, 1 1/2-In. Runway, Black Zinc