ABB (Thomas and Betts) SB100 3H SWIM POOL JCT BOX | Graybar Store
     
ABB (Thomas and Betts) - 3H SWIM POOL JCT BOX - SB100
+ / - Hover over image to Zoom
Other Views

    3H SWIM POOL JCT BOX

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: SB100
    SKU: 88201972
    $8,195.24
    Checking Pricing
    Items sold in feet or each.
         
    Capacity (Cubic Inch):22.0 cu. in.
    Color:Black
    Material:Brass
    Brand or Series:Red-Dot
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # SB100
    • Color Black
    • UNSPSC 39121305
    • Brand or Series Red-Dot
    • Capacity (Cubic Inch) 22.0 cu. in.
    • Material Brass
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Swimming Pool Junction Box SB Series, 22 Cubic Inches, Length 3-1/16 Inches, Width 4-15/16 Inches, Depth 3-1/4 Inches, Hub Sizes A 3/4 Inch, B 1 Inch, C 3/4 Inch, Number of Plugs 1, Black, Non-Metallic Base and Brass Cover, with Plugs, Mounting Screws