Bridgeport Fittings SB-388NM Split Conduit Bushing, Plastic, Insulating, 3 in., Grey | Graybar Store
     
Bridgeport Fittings - Split Conduit Bushing, Plastic, Insulating, 3 in., Grey - SB-388NM
+ / - Hover over image to Zoom
Other Views

    Split Conduit Bushing, Plastic, Insulating, 3 in., Grey

    Manufacturer: Bridgeport Fittings
    Manufacturer #: SB-388NM
    SKU: 25865381
    $5.26
    Checking Pricing
         
    Color:Grey
    Standard:cULus
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # SB-388NM
    • Color Grey
    • Type Bushing
    • UNSPSC 39121312
    • Finish Plain
    • Materials Nylon Plastic
    • Temperature Rating 105 Degree C
    Product Overview:
    Split Bushing, Insulated, Plastic, 3 Inch Trade Size. Patented
    Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Rated 105 Degree C. cULus listed. Patented