Bridgeport Fittings SB-385NM Split Conduit Bushing, Plastic, Insulating, 1-1/2 in., Grey | Graybar Store
     
Bridgeport Fittings - Split Conduit Bushing, Plastic, Insulating, 1-1/2 in., Grey - SB-385NM
+ / - Hover over image to Zoom
Other Views

    Split Conduit Bushing, Plastic, Insulating, 1-1/2 in., Grey

    Manufacturer: Bridgeport Fittings
    Manufacturer #: SB-385NM
    SKU: 25865378
    $2.39
    Checking Pricing
         
    Color:Grey
    Standard:cULus
    Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # SB-385NM
    • Color Grey
    • Size 1-1/2 in.
    • Type Bushing
    • UNSPSC 39121312
    • Finish Plain Finish
    • Materials Nylon Plastic
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Standard cULus
    • SKU Spec Sheet
      SB-385NM Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Split Bushing, Insulated, Plastic, 1-1/2 Inch Trade Size
    Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Rated 105 Degree C. cULus listed