Lithonia Lighting SB 2 32 120 RE BDP Square Basket Wrap, Fluorescent, White, 120V, 4 ft. L, (2) 32W T8, Residential Electronic Ballast, Quick Disconnect | Graybar Store
     
Lithonia Lighting - Square Basket Wrap, Fluorescent, White, 120V, 4 ft. L, (2) 32W T8, Residential Electronic Ballast, Quick Disconnect - SB 2 32 120 RE BDP
+ / - Hover over image to Zoom
Other Views

    Square Basket Wrap, Fluorescent, White, 120V, 4 ft. L, (2) 32W T8, Residential Electronic Ballast, Quick Disconnect

    Manufacturer: Lithonia Lighting
    Manufacturer #: SB 2 32 120 RE BDP
    SKU: 25683889
    $0.00
    Checking Pricing
         
    No. of Lamps:2
    Ballast Type:Electronic Ballast
    Voltage Rating:120V
    Color:White
    Alternate Manufacturer Part No.:211KXE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # SB 2 32 120 RE BDP
    • Color White
    • UNSPSC 39111541
    • Alternate Manufacturer Part No. 211KXE
    • Ballast Type Electronic Ballast
    Product Overview:
    Square-basket 4 ft. wraparound 120V with residential electronic ballast and quick disconnect for use with (2) 32W T8 lamps.