Jameson SB-16TE Saw Blade, 16 in. | Graybar Store
     
Jameson - Saw Blade, 16 in. - SB-16TE
+ / - Hover over image to Zoom
Other Views

    Saw Blade, 16 in.

    Manufacturer: Jameson
    Manufacturer #: SB-16TE
    SKU: 25570525
    $27.54
    Checking Pricing
         
    No. of Teeth:95
    Packaging:Cardboard Sleeve
    Thickness (Inches):0.047 in.
    Tool Application:Tree Trimming
    Length:16 in.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # SB-16TE
    • Type Blade
    • UNSPSC 27112019
    • Length 16 in.
    • Materials Chrome plated steel
    • Thickness (Inches) 0.047 in.
    • Tool Application Tree Trimming
    • Width 3 in.
    • For Use With SB-16TE Saw Blade
    • Packaging Cardboard Sleeve
    • No. of Teeth 95
    • Country of Origin US - USA
    Product Overview:
    16" Tri-Cut Saw Blade