Samsung Techwin SBP-300B Samsung Techwin Camera Wall Mount Base | Graybar Store
     
Samsung Techwin - Samsung Techwin Camera Wall Mount Base - SBP-300B
+ / - Hover over image to Zoom
Other Views

    Samsung Techwin Camera Wall Mount Base

    Manufacturer: Samsung Techwin
    Manufacturer #: SBP-300B
    SKU: 25639799
    $83.86
    Checking Pricing
         
    Dimensions:4.72 W x 1.38 D x 7.52 H in
    Mount Type:Wall Mount
    Camera Type:SBP-300KM; SBP-300PM
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SBP-300B
    • Dimensions 4.72 W x 1.38 D x 7.52 H in
    • Mount Type Wall Mount
    • Material Aluminum
    • Camera Type SBP-300KM; SBP-300PM
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Camera Wall Mount Base, Dimensions: 4.72 W x 1.38 D x 7.52 H in, Aluminum, Ivory, Mount Type: Wall Mount, Camera Type: SBP-300KM; SBP-300PM