Samsung Techwin SBP-300HM6 Samsung Techwin Camera Hanging Mount Adapter | Graybar Store
     
Samsung Techwin - Samsung Techwin Camera Hanging Mount Adapter - SBP-300HM6
+ / - Hover over image to Zoom
Other Views

    Samsung Techwin Camera Hanging Mount Adapter

    Manufacturer: Samsung Techwin
    Manufacturer #: SBP-300HM6
    SKU: 25685656
    $46.17
    Checking Pricing
         
    Dimensions:6.61 Dia x 2.48 H in
    Mount Type:Hanging Mount
    Camera Type:SCV-6081R; SNV-5084/R; SNV-6084/R; SNV-7084/R
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SBP-300HM6
    • Dimensions 6.61 Dia x 2.48 H in
    • UNSPSC 46171610
    • Mount Type Hanging Mount
    • Material Aluminum
    • Camera Type SCV-6081R; SNV-5084/R; SNV-6084/R; SNV-7084/R
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Camera Hanging Mount Adapter, Dimensions: 6.61 Dia x 2.48 H in, Aluminum, Ivory, Mount Type: Hanging Mount, Camera Type: SCV-6081R; SNV-5084/R; SNV-6084/R; SNV-7084/R