Bussmann (Eaton) SAMI™ Series Indicating Fuse Cover | Graybar Store
     
Bussmann (Eaton) - SAMI™ Series Indicating Fuse Cover
+ / - Hover over image to Zoom
Other Views

    SAMI™ Series Indicating Fuse Cover

    Manufacturer: Bussmann (Eaton)
         

    SAMI™ Series indicating fuse covers for Class J, RK1, RK5, H, K5, CC, G (0-30A) and midget-type fuses. Indicating feature requires a minimum of 90V AC or 115V DC to illuminate lamp. One cover required for each pole.

    • Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    • Optional Open Fuse Indicating Light Aids in System Troubleshooting
    • Units Are Reusable
    • Allows Visual Marking of Line and Load Side of Fuses
    • WARNING: To Avoid Electrical Shock, Turn Power OFF Before Installing, Removing or Servicing
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1.30 Dia x 8.20 L in
    • Fuse Type J
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Use With
    Additional Features
    Standard
    Pole
    Material
    Price
    SAMI-2I
    94046804
    0 to 30A
    90 to 600V AC/115 to 600V DC
    600V Class RK/K5/H (0-30A) Fuses
    $15.35 / EA
    SKU
    94046804
    Amps
    0 to 30A
    Voltage Rating
    90 to 600V AC/115 to 600V DC
    Use With
    600V Class RK/K5/H (0-30A) Fuses
    Additional Features
    Standard
    Pole
    Material
    $15.35 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SAMI-9I
    94046821
    0 to 30A
    90 to 600V AC/115 to 600V DC
    250V Class RK/K5/H (0-30A), 600V Class T (0-30A) Fuses
    $16.04 / EA
    SKU
    94046821
    Amps
    0 to 30A
    Voltage Rating
    90 to 600V AC/115 to 600V DC
    Use With
    250V Class RK/K5/H (0-30A), 600V Class T (0-30A) Fuses
    Additional Features
    Standard
    Pole
    Material
    $16.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SAMI-3I
    94046812
    65 to 100A
    90 to 600V AC/115 to 600V DC
    600V Class J (65-100A) Fuses
    $18.65 / EA
    SKU
    94046812
    Amps
    65 to 100A
    Voltage Rating
    90 to 600V AC/115 to 600V DC
    Use With
    600V Class J (65-100A) Fuses
    Additional Features
    Standard
    Pole
    Material
    $18.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SAMI-1I
    94046803
    0 to 60A
    90 to 600V AC/115 to 600V DC
    600V Class J (0-30A), 250V Class R/K5/H (35-60A) Fuses
    $16.46 / EA
    SKU
    94046803
    Amps
    0 to 60A
    Voltage Rating
    90 to 600V AC/115 to 600V DC
    Use With
    600V Class J (0-30A), 250V Class R/K5/H (35-60A) Fuses
    Additional Features
    Standard
    Pole
    Material
    $16.46 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SAMI-8I
    94046819
    65 to 100A
    90 to 600V AC/115 to 600V DC
    600V Class R/H (65-100A), Class K5 Fuses
    $29.76 / EA
    SKU
    94046819
    Amps
    65 to 100A
    Voltage Rating
    90 to 600V AC/115 to 600V DC
    Use With
    600V Class R/H (65-100A), Class K5 Fuses
    Additional Features
    Standard
    Pole
    Material
    $29.76 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SAMI-7I
    94046817
    0 to 100A
    90 to 600V AC/115 to 600V DC
    600V Midget and Class CC Fuses
    $14.43 / EA
    SKU
    94046817
    Amps
    0 to 100A
    Voltage Rating
    90 to 600V AC/115 to 600V DC
    Use With
    600V Midget and Class CC Fuses
    Additional Features
    Standard
    Pole
    Material
    $14.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SAMI-6I
    94046816
    35 to 60A
    600 V
    Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    CE; CSA Certified; File LR47235-93C; SAMI-1I through SAMI-6I; SAMI-1N through SAMI-6N; SAMI-7I and SAMI-7N; SAMI-8I and SAMI-9I; SAMI-8N and SAMI-9N; UL Listed; UL Recognized
    1- to 3-Pole
    Thermoplastic
    $15.09 / EA
    SKU
    94046816
    Amps
    35 to 60A
    Voltage Rating
    600 V
    Use With
    Additional Features
    Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    Standard
    CE; CSA Certified; File LR47235-93C; SAMI-1I through SAMI-6I; SAMI-1N through SAMI-6N; SAMI-7I and SAMI-7N; SAMI-8I and SAMI-9I; SAMI-8N and SAMI-9N; UL Listed; UL Recognized
    Pole
    1- to 3-Pole
    Material
    Thermoplastic
    $15.09 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SAMI-4I
    94046813
    65 to 100A
    250 V
    Class J, RK1, RK5, H, K5, CC, G (0-30A) and Midget-Type Fuses
    Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    CE; CSA Certified; File LR47235-93C; SAMI-1I through SAMI-6I; SAMI-1N through SAMI-6N; SAMI-7I and SAMI-7N; SAMI-8I and SAMI-9I; SAMI-8N and SAMI-9N; UL Listed; UL Recognized
    1- to 3-Pole
    Thermoplastic
    $19.37 / EA
    SKU
    94046813
    Amps
    65 to 100A
    Voltage Rating
    250 V
    Use With
    Class J, RK1, RK5, H, K5, CC, G (0-30A) and Midget-Type Fuses
    Additional Features
    Insulated Cover Allows Field Conversion of Fuses Mounted in Open Fuse Blocks to Dead Front Configuration
    Standard
    CE; CSA Certified; File LR47235-93C; SAMI-1I through SAMI-6I; SAMI-1N through SAMI-6N; SAMI-7I and SAMI-7N; SAMI-8I and SAMI-9I; SAMI-8N and SAMI-9N; UL Listed; UL Recognized
    Pole
    1- to 3-Pole
    Material
    Thermoplastic
    $19.37 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock