Bussmann (Eaton) SAMI-9N SAMI™ Series Non-Indicating Fuse Cover, For 250V Class R/K5/H (0-30A) and 600V Class T (0-30A) Fuses | Graybar Store
     
Bussmann (Eaton) - SAMI™ Series Non-Indicating Fuse Cover, For 250V Class R/K5/H (0-30A) and 600V Class T (0-30A) Fuses - SAMI-9N
+ / - Hover over image to Zoom
Other Views

    SAMI™ Series Non-Indicating Fuse Cover, For 250V Class R/K5/H (0-30A) and 600V Class T (0-30A) Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SAMI-9N
    SKU: 94047021
    $11.69
    Checking Pricing
         
    Amps:0 to 30A
    Voltage Rating:250 Vac, 250 VDC
    Use With:Class R, K5, and H Type Fuses
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SAMI-9N
    • UNSPSC 39121624
    • Amps 0 to 30A
    • Fuse Type J/R/H/K5/CC/G and Midget-Type
    • Accessory Type Fuse Cover
    • Use With Class R, K5, and H Type Fuses
    • Voltage Rating 250 Vac, 250 VDC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Indicating Fuse Cover, Thermoplastic, 0 to 30A, 250V, RK/K5/H
    Indicating Fusecover