Salisbury GB116 Salisbury Glove Bag, 9 in. x 18 in. | Graybar Store
     
Salisbury - Salisbury Glove Bag, 9 in. x 18 in. - GB116
+ / - Hover over image to Zoom
Other Views

    Salisbury Glove Bag, 9 in. x 18 in.

    Manufacturer: Salisbury
    Manufacturer #: GB116
    SKU: 99845021
    $60.90
    Checking Pricing
         
    Size:9 in. x 18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GB116
    • Size 9 in. x 18 in.
    • Application Gear Storage
    • UNSPSC 24111507
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glove bag constructed of heavy duty canvas duck for 16 inch gloves. Dimensions- 9 in. x 18 in.
    • Double stitched at stress points for extra durability
    • Canvas bags feature a snap hook for hanging on work belts
    • Tapered gussets with wide opening tops for easy insertion