Square D (Schneider Electric) H364NDS Safety Switch | Graybar Store
Square D (Schneider Electric) - Safety Switch - H364NDS
+ / - Hover over image to Zoom
Other Views

    Safety Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H364NDS
    SKU: 88240653
    $10,587.84
    Checking Pricing
         
    Voltage (Volts):600 V AC
    Amps:200A
    Pole:3-Pole
    NEMA Rating:NEMA 3/3R/4/4X/12
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H364NDS
    • Voltage (Volts) 600 V AC
    • Type Fusible
    • UNSPSC 39122205
    • Amps 200A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3/3R/4/4X/12
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    F6 Safety Switch, 200A, Surface, 3 Pole, 600V AC