Square D (Schneider Electric) H325 Safety Switch | Graybar Store
Square D (Schneider Electric) - Safety Switch - H325
+ / - Hover over image to Zoom
Other Views

    Safety Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H325
    SKU: 88240581
    $3,244.33
    Checking Pricing
         
    Voltage (Volts):240 V AC; 250 V DC
    Amps:400A
    Pole:3-Pole
    NEMA Rating:NEMA 1
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H325
    • Voltage (Volts) 240 V AC; 250 V DC
    • Type Fusible
    • UNSPSC 39122205
    • Amps 400A
    Product Overview:
    E4 Safety Switch, 400A, Surface, 3 Pole, 240V AC/250V DC