Phoenix Contact 2986012 Safety Relay | Graybar Store
     
Phoenix Contact - Safety Relay - 2986012
+ / - Hover over image to Zoom
Other Views

    Safety Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2986012
    SKU: 25417937
    $928.57
    Checking Pricing
         
    Additional Features:Including PSR-TBUS connector (DIN rail connector) for adapting safe extension modules; Including IFS-CONFSTICK memory stick
    Voltage Rating:24 V DC
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):67.5 mm
    Amperage Rating:2:00 AM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2986012
    • Additional Features Including PSR-TBUS connector (DIN rail connector) for adapting safe extension modules; Including IFS-CONFSTICK memory stick
    • Amperage Rating 2:00 AM
    • Depth 114.5 mm
    • Height 99 mm
    • IEC Rating IEC 61508
    • Width (mm) 67.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Safety Relay, Packaging: 1 Each, Width (mm): 67.5 mm, Height: 99 mm, Amperage Rating: 2 A