Carol Cable (General Cable) Safety Orange® SJTW Extension Cord 15A | Graybar Store
     
Carol Cable (General Cable) - Safety Orange® SJTW Extension Cord 15A
+ / - Hover over image to Zoom
Other Views

    Safety Orange® SJTW Extension Cord 15A

    Manufacturer: Carol Cable (General Cable)
         

    SJTW extension cords are for general use indoor and outdoor. Some applications include vacuum cleaners, floor polishers, sanders and other power equipment.

    • Manufacturer Carol Cable (General Cable)
    • Amps AC 15A
    • NEMA Configuration NEMA 5-15P
    • Volts 300V
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    Length
    No. of Conductors
    Price
    06801.63.04
    88078871
    Orange
    12 AWG
    100 ft.
    3
    $143.64 / EA
    SKU
    88078871
    Color
    Orange
    Conductor Size
    12 AWG
    Length
    100 ft.
    No. of Conductors
    3
    $143.64 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    03356.63.04
    88078625
    Orange
    14 AWG
    50 ft.
    3
    $37.16 / EA
    SKU
    88078625
    Color
    Orange
    Conductor Size
    14 AWG
    Length
    50 ft.
    No. of Conductors
    3
    $37.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    03328.63.04
    88078623
    Orange
    14 AWG
    25 ft.
    3
    $23.60 / EA
    SKU
    88078623
    Color
    Orange
    Conductor Size
    14 AWG
    Length
    25 ft.
    No. of Conductors
    3
    $23.60 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    06853.63.04
    88078873
    Orange
    12 AWG
    50 ft.
    3
    $68.57 / EA
    SKU
    88078873
    Color
    Orange
    Conductor Size
    12 AWG
    Length
    50 ft.
    No. of Conductors
    3
    $68.57 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    06826.63.04
    88078872
    Orange
    12 AWG
    25 ft.
    3
    $33.76 / EA
    SKU
    88078872
    Color
    Orange
    Conductor Size
    12 AWG
    Length
    25 ft.
    No. of Conductors
    3
    $33.76 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock