3M SS1502AF-B 3M™ Safety Sunwear Glasses 1300 Series, Grey | Graybar Store
     
3M - 3M™ Safety Sunwear Glasses 1300 Series, Grey - SS1502AF-B
+ / - Hover over image to Zoom
Other Views

    3M™ Safety Sunwear Glasses 1300 Series, Grey

    Manufacturer: 3M
    Manufacturer #: SS1502AF-B
    SKU: 25523636
    $38.59
    Checking Pricing
    Items sold in feet or each.
         
    Lens Color:Gray
    Brand or Series:1500 Series
    Framing Style:Full Frame
    Lens Coating:Anti-Fog
    Temple Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SS1502AF-B
    • UNSPSC 46181802
    • Brand or Series 1500 Series
    • Framing Style Full Frame
    • Lens Coating Anti-Fog
    • Lens Color Gray
    • Temple Color Black
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    3M™ Safety Sunwear 1500 Series Safety Glasses, Framing Style: Full Frame, Lens Coating: Anti-Fog, Gray, Black