3M SS1514AS-S 3M™ Safety Sunwear Glasses 1500 Series, Black | Graybar Store
     
3M - 3M™ Safety Sunwear Glasses 1500 Series, Black - SS1514AS-S
+ / - Hover over image to Zoom
Other Views

    3M™ Safety Sunwear Glasses 1500 Series, Black

    Manufacturer: 3M
    Manufacturer #: SS1514AS-S
    SKU: 25523634
    $36.56
    Checking Pricing
         
    Lens Color:Silver Mirror
    Brand or Series:1500
    Framing Style:Full Frame
    Lens Coating:Anti-Fog
    Temple Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SS1514AS-S
    • UNSPSC 46181802
    • Brand or Series 1500
    • Framing Style Full Frame
    • Lens Coating Anti-Fog
    • Lens Color Silver Mirror
    • Temple Color Black
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    3M™ Safety Sunwear 1500 Series Safety Glasses, Framing Style: Full Frame, Lens Coating: Anti-Fog, Silver Mirror, Black