3M SS1330AS-G 3M® Sunwear Safety Glasses | Graybar Store
3M - 3M® Sunwear Safety Glasses - SS1330AS-G
+ / - Hover over image to Zoom
Other Views

    3M® Sunwear Safety Glasses

    Manufacturer: 3M
    Manufacturer #: SS1330AS-G
    SKU: 25523632
    Checking Pricing
    Lens Color:Yellow Mirror
    Brand or Series:1300
    Framing Style:Half Frame
    Lens Coating:Anti-Scratch
    Temple Color:Grey
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SS1330AS-G
    • UNSPSC 24112401
    • Brand or Series 1300
    • Framing Style Half Frame
    • Lens Coating Anti-Scratch
    • Lens Color Yellow Mirror
    • Temple Color Grey
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Yellow Mirror Lens, Gray Frame, Anti-Scratch Coating safety glasses.